KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Black

PEERLESS| Zoro #: G2289463| Mfr #: LCC36-C

$183.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Depth (In.): 6-1/3
Includes: Universal screen adapter to accommodate VESA 75 and 100 mounting holes
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289463 Mfr #: LCC36-C
Overall Depth (In.): 6-1/3Includes: Universal screen adapter to accommodate VESA 75 and 100 mounting holes
Color: BlackMax. Extension: +20/-5"
Mounting Dia. (In.): Construction: Steel
Finish: matteMounting: Ceiling Mount
Load Capacity (Lb.): 40Type:
Item: Ceiling TV MountFeatures: Adjustable height in 1" increments
Overall Height (In.): 37 3/4-50 3/4For Use With: 13 to 29" Screens
Tilting Angle (Deg.): 360Overall Width (In.): 6-1/3
Standards: UL CertifiedCountry of Origin (subject to change): United States

Description

Ceiling Mount, Ceiling, For Use With 13 to 29 In LCD Screen, Load Capacity 40 Lb., Pitch +20 to -5 Deg., Swivel Angle 360 Deg., Overall Height 37.76-50.76 In., Overall Width 6 1/3 In., Overall Depth 6 1/3 In., Wood stud, concrete, and various other applications Mounting, Black, Finish Matte, Includes Universal screen adapter to accommodate VESA 75 and 100 mounting holes

Reviews