Peerless
Chain, 100 ft., 9200 lb., Hot Galvanized
Mfr # 5630648
Zoro # G3811538
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$542.99
Key Features
- For Lifting No
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 9,200 lb
- Grade 43
Explore More Products
- PEERLESS Transport Chain, 10 ft., 4700 lb. 5260963
- PEERLESS Chain, Straight, 16 ft., 7100 lb., Welded H3340-5524
- PEERLESS Chain, 10 ft., 15,000 lb., For Lifting 5510610
- PEERLESS Chain, 63 ft., 2650 lb., Hot Galvanized 5411465
- PEERLESS Chain, Sash, Flat, 100 ft., 225 lb., Weldless 7705032
- PEERLESS Chain, 10 ft., 3500 lb., For Lifting 5050210
- PEERLESS Chain, 400 ft., 2600 lb., Zinc Plated 5031234
- PEERLESS Chain, 200 ft., 2650 lb., Zinc Plated 5011434
- PEERLESS Chain, 100 ft., 20,200 lb., Hot Galvanized 5030947
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 16' w/ Clevis Grab Hooks - Grade 80 TC5161680
- GEC Mr. Chain Plastic Chain, 1in Link, 25'L, HDPE, Black 10003-25
- Peerless Chains, Ropes & Cables