KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chain, Grade 80, 5/16 Size, 20 ft., 4500 lb.

PEERLESS| Zoro #: G1523216| Mfr #: 510910520

$155.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 4500 lb.
Length: 20 ft.
Welding Type: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1523216 Mfr #: 510910520
Working Load Limit: 4500 lb.Length: 20 ft.
Welding Type: WeldedGrade: 80
For Lifting: YesItem: Chain
Trade Size: 5/16"Chain Item: Chain
Finish: Self ColoredLinks per Foot: 13
Chain Link Style: StraightMaterial: Alloy steel
Standards: All NACMCountry of Origin (subject to change): United States

Description

Chain, Welding Type Welded, For Lifting Yes, Chain Link Style Straight, Grade 80, Trade Size 5/16 In., Length 20 ft., Working Load Limit 4500 lb., Finish Self Colored, Material Alloy Steel, Links per Foot 13, Standards All NACM

Reviews