customer-service Help
Peerless

Chain, Passing Link, 100 ft., 600 lb.

Peerless Chain, Passing Link, 100 ft., 600 lb. 6074032
Tap to zoom
Hover or click to zoom
$194.49
  • Item: Chain
  • For Lifting: No
  • Chain Item: Chain
See full product details
This item ships free.

Total: $194.49

Peerless #6074032 Specifications

  • Item: Chain
  • For Lifting: No
  • Chain Item: Chain
  • Trade Size: 4/0
  • Chain Link Style: Straight
  • Working Load Limit: 600 lb
  • Welding Type: Welded
  • Length: 100 ft
  • Material: Carbon Steel
  • Finish: zinc plated
  • Standards: NACM
  • Links per Foot: 14
  • Chain Classification: Passing Link
  • Length (Straight Wireway): 100 ft
  • Country of Origin (subject to change): United States

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Chain Classification Passing Link, Trade Size 4/0, Length 100 ft., Working Load Limit 600 lb., Finish Zinc Plated, Material Carbon Steel, Links per Foot 14, Standards NACM

Reviews of Peerless #6074032