Peerless
Chain, Sash, Flat, 100 ft., 94 lb., Weldless
Mfr # 7702532
Zoro # G3810567
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 25 in
- Chain Link Style Sash
- Working Load Limit 94 lb
- Welding Type Weldless
Explore More Products
- PEERLESS Chain, Proof Coil, 35 ft., 4500 lb. 5411635
- PEERLESS Chain, Coil, Straight, 100 ft., 205 lb. H0820-2411
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded 5510615
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 115 lb. 7010232
- PEERLESS Chain, Machine, Straight, 100 ft., 325 lb. 6010232
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. 7013032
- PEERLESS Chain, 400 ft., 800 lb., Hot Galvanized 5610148
- PEERLESS Binder Chain Assembly - 25 ft. x 0.31 in. 005-H3226-5320
- PEERLESS Chain, Straight, 200 ft., 22,600 lb., Welded 5510823
- US CARGO CONTROL 1/2" x 4' Pewag Security Chain Kit w/Viro Lock SC1204-LK-PW
- PEWAG Chain, 5 ft L, Trade Size 3/16 in., 304L SS 4511/5
- Peerless Chains, Ropes & Cables