SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Full Motion Wall Flat Panel, 10" to 22" Screen

PEERLESS| Zoro #: G1979126| Mfr #: SA730P

$72.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackItem: Flat Panel Articulating MountType: Articulating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979126 Mfr #: SA730P
Color: BlackItem: Flat Panel Articulating Mount
Type: ArticulatingMounting: Wall
Swivel Angle (Deg.): 180For Use With: 10 to 29" LCD Screens
Includes: Theft Resistant Security Fasteners, Wood Stud and Concrete Hardware, Screen Adapter PlateStandards: UL Certified
Load Capacity (Lb.): 25Pitch (Deg.): +/-35
Country of Origin (subject to change): Taiwan, Province of China

Description

Flat Panel Articulating Mount, Wall, Overall Depth 2 1/8 In, Overall Height 5 1/2 In, Overall Width 10 1/2 In, Load Capacity 25 Lbs, Pitch +/- 35 Deg, Swivel Angle 180 Deg, Aluminum Construction, Color Black, For Use With LCD Screens 10 To 22 Inches, Meets UL, VESA Standards, Includes Theft Resistant Security Fasteners, Wood Stud and Concrete Hardware, Screen Adapter Plate

Reviews