KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Motion TV Wall Mount, 22" to 37" Screen

PEERLESS| Zoro #: G1711062| Mfr #: SA740P

$133.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish:
Load Capacity (Lb.): 80
Standards: UL Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1711062 Mfr #: SA740P
Finish: Load Capacity (Lb.): 80
Standards: UL CertifiedItem: TV Wall Mount
Includes: Theft Resistant Security Fasteners, Wood Stud and Concrete Hardware, Screen Adapter PlateMax. Extension: +15/-5"
For Use With: 22 to 40" ScreensTilting Angle (Deg.): 180
Mounting: Wall MountType: Articulating
Color: BlackCountry of Origin (subject to change): Taiwan, Province of China

Description

Flat Panel Articulating Mount, Wall, Overall Depth 2 3/4 In, Overall Height 7 1/2 In, Overall Width 11 5/8 In, Load Capacity 80 Lbs, Pitch +15 To -5 Deg, Swivel Angle 180 Deg, Aluminum Construction, Color Black, For Use With LCD Screens 22 to 37 Inches, Meets UL, VESA Standards, Includes Theft Resistant Security Fasteners, Wood Stud and Concrete Hardware, Screen Adapter Plate

Reviews