Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Black

PEERLESS| Zoro #: G2052897| Mfr #: LCC18C

$160.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type:
Standards: UL Certified
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052897 Mfr #: LCC18C
Type: Standards: UL Certified
Color: BlackFinish:
For Use With: 13 to 29" ScreensMax. Extension: +20/-5"
Load Capacity (Lb.): 40Mounting: Ceiling Mount
Includes: Theft Resistant Security Fasteners, Wood Stud and Concrete Hardware, Screen Adapter PlateTilting Angle (Deg.): 360
Country of Origin (subject to change): United States

Description

Flat Panel Mount, Ceiling, Overall Depth 5 In, Overall Height 17 1/8 In, Overall Width 6 1/4 In, Load Capacity 40 Lbs, Pitch +20 To -5 Deg, Swivel Angle 360 Deg, Steel Construction, Color Black, For Use With LCD Screens 13 To 29 Inches, Meets UL, VESA Standards, Includes Theft Resistant Security Fasteners, Wood Stud and Concrete Hardware, Screen Adapter Plate

Reviews