Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Silver

PEERLESS| Zoro #: G0548466| Mfr #: LCC18CS

$147.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type:
Standards: UL Certified
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548466 Mfr #: LCC18CS
Type: Standards: UL Certified
Color: SilverFinish:
For Use With: 13 to 29" ScreensMax. Extension: 18" to 36"
Load Capacity (Lb.): 40Mounting: Ceiling Mount
Includes: Theft Resistant Security Fasteners, Wood Stud and Concrete Hardware, Screen Adapter PlateTilting Angle (Deg.): 360
Country of Origin (subject to change): United States

Description

Ceiling TV Mount, -, For Use With 13 to 29 In. Screens, Load Capacity (Lb.) 40, Tilting Angle (Deg.) 360, Max. Extension 18 In. to 36 In., Mounting Ceiling Mount, Color Silver, Finish -, Standards UL Certified, Includes Theft Resistant Security Fasteners, Wood Stud and Concrete Hardware, Screen Adapter Plate

Reviews