Skip to Main Content
customer-service Help

Flexible Wire Rope, Galv. ST, 1/8in, 500 ft

  • Zoro #: G9968515
  • Mfr #: PEE-4501190
Peerless Flexible Wire Rope, Galv. ST, 1/8in, 500 ft PEE-4501190
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$141.13
  • Item: Flexible Wire Rope
  • Material: Galvanized steel
  • Coated/Uncoated: Uncoated
See full product details
This item ships free.

Peerless #PEE-4501190 Specifications

  • Zoro #: G9968515
  • Mfr #: PEE-4501190
  • Item: Flexible Wire Rope
  • Material: Galvanized steel
  • Coated/Uncoated: Uncoated
  • Outside Dia.: 1/8 in
  • Strand Type: 7 x 7
  • Cable Size: 1/8 in
  • Length: 500 ft
  • Working Load Limit: 340 lb
  • Wire Rope End Type: None
  • Spool Width: 3 1/2 in
  • Length (Straight Wireway): 500 ft
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flexible Wire Rope, Material Galvanized Steel, Uncoated, Strand Type 7 x 7, Cable Size 1/8 in, Outside Dia. 1/8 in, Length 500 ft, Working Load Limit 340 lb, Spool Width 3 1/2 in, Wire Rope End Type None

Reviews of Peerless #PEE-4501190