Shop All Chain & Cable Hooks
Peerless
Foundry Hook, 1/2 in., 6000 lb., Weld On
Mfr # FSA150
Zoro # G4021845
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 5 in
- Dimension B 8-1/2 in
- Working Load Limit 6,000 lb
- Dimension D 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # FSA150
- Zoro # G4021845
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 5 in |
Dimension B | 8-1/2 in |
Dimension D | 1-1/4 in |
Diameter | 1 1/2 in |
Trade Size | 1/2 in |
Hook Reach Length | 8 1/2 in |
Eye Inside Width | 1 1/4 in |
Dimension a | 5" |
Dimension d | 1-1/4" |
Overall Width | 10 in |
Overall Length | 11 in |
Eye Inside Height | 1 1/4 in |
Eye Inside Diameter | 1 1/4 in |
Material Thickness | 1 1/2 in |
Compatible Chain Trade Size | 1/2 in |
Usable Length | 8 1/2 in |
Hook Opening Width | 5 in |
Description
Foundry Hook, Hook Type Foundry Hook, Working Load Limit 6,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 1/2 in, Hook Opening Width 5 in, Overall Length 11 in, Usable Length 8 1/2 in, Overall Width 10 in, Eye Inside Diameter 1 1/4 in, Eye Inside Height 1 1/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Magnet, Bipolar, 50 Lb (3DYD6)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-DL)
- E-Z UP Dust Containment Pole, Silver, 20 ft.H, PK2 (54738)
- VESTIL FLOOR LOCK STEEL/POLY 4-5/8 TO 5-3/4 IN (FL-LKH-4)
- PEERLESS J Hook, 1/2 in., 650 lb., Style C (JCA050)
- PEERLESS Foundry Hook, 3/8 in., 3500 lb., Weld On (FSA113)
- PEERLESS Foundry Hook, 9/32 in., 1300 lb., Weld On (FSA075)
- PEERLESS J Hook, 5/8 in., 850 lb., Style A (JAA063)
- PEERLESS S Hook, 3/4 in., 1750 lb., Weld On (SHA0750)
- PEERLESS Foundry Hook, 3/8 in., 2500 lb., Weld On (FSA100)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-13)
- Peerless Chain & Cable Hooks