Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable I-Beam Clamp, Ceiling Mounting, for Projector Mounts
  • Zoro #: G0179868
  • Mfr #: ACC558
$84.47
  • For Use With: Projector Mounts, Flat Panel Ceiling Mounts
  • Overall Width (In.): 6-1/2
  • Load Capacity (Lb.): 250
See full product details
This item ships free.

Peerless #ACC558 Specifications

  • Zoro #: G0179868
  • Mfr #: ACC558
For Use With: Projector Mounts, Flat Panel Ceiling Mounts Overall Width (In.): 6-1/2
Load Capacity (Lb.): 250 Finish: Powder Coated
Construction: Steel Mounting: Ceiling
Overall Height (In.): 4 Color: Black
Item: I-Beam Clamp Type: Adjustable
Max. Extension: 0 Features: Unit has 1-1/2" 11.5 NPT Fitting for Attachment of Extension Column
Overall Depth (In.): 14-1/2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Peerless I-Beam Clamp. Color: Black, Type: Adjustable.

Reviews of Peerless #ACC558