KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

In-Wall TV Mount, 32" to 60" Screen, 200 lb. Capacity

PEERLESS| Zoro #: G1108021| Mfr #: IM760PU

$451.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Depth (In.): 5-7/8-23-3/4
Includes: Universal screen adapter to accommodate mounting holes spaced up to 28.7" horizontally and 17" vertically
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1108021 Mfr #: IM760PU
Overall Depth (In.): 5-7/8-23-3/4Includes: Universal screen adapter to accommodate mounting holes spaced up to 28.7" horizontally and 17" vertically
Color: BlackMax. Extension: +10/-5"
Mounting Dia. (In.): Construction: Steel
Finish: High GlossMounting: In-Wall Mount
Load Capacity (Lb.): 200Type:
Item: In-Wall TV MountFeatures: Removable outlet receptacle and cable management access plates make installation easy
Overall Height (In.): 21-7/8For Use With: 32 to 71" Screens
Tilting Angle (Deg.): 45Overall Width (In.): 30-3/4
Standards: UL CertifiedCountry of Origin (subject to change): United States

Description

In-Wall Mount, In-Wall, For Use With 32 to 60 In LCD/Plasma Screens, Load Capacity 200 Lb., Pitch +10 to -5 Deg., Swivel Angle 45 Deg., Overall Height 21 6/7 In., Overall Width 30 3/4 In., Overall Depth 5.56-23.74 In., Wood Mounting, Black, Finish High Gloss, Includes Universal screen adapter to accommodate mounting holes spaced up to 28.7 In horizontally and 17 In vertically

Reviews