Peerless
Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity
Mfr # PA740
Zoro # G2802992
$97.02
14% off
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Articulating
- Color Black
- Height 8.7"
- Width 9.4"
- Construction Steel
Explore More Products
- PEERLESS Adaptor Plate, For TV Mounts, 8-3/4" W, Blk ACC450
- PEERLESS Pivot TV Wall Mount, 26" to 58" Screen, 150 lb. Capacity SP850
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen PF660
- PEERLESS Cart with TV Mount, For Televisions DS-C560-1X3
- PEERLESS Full Motion TV Wall Mount, 10" to 22" Screen, 25 lb. Capacity PA730
- PEERLESS In-Wall TV Mount, 32" to 60" Screen, 200 lb. Capacity IM760PU
- PEERLESS Extension Column, Display Ceiling Mounts AEC0406-W
- PEERLESS Touch Panel Mount For 32-80 Inch Lcd Displays IWB680-W
- PEERLESS TV Wall Mount, For Televisions HP447
- CRIMSON Crimson E06 Fixed Length Extension Columns 6 In. Drop E06
- VIDEO MOUNT PRODUCTS Mount Adaptor, Ceiling, 50 lb. Load Cap. PMLP
- Peerless TV Mounts & Stands