KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Motion TV Wall Mount, 10" to 22" Screen

PEERLESS| Zoro #: G1431157| Mfr #: SP730P

$54.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Articulating
Standards: UL Certified
Mounting Dia. (In.):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431157 Mfr #: SP730P
Type: ArticulatingStandards: UL Certified
Mounting Dia. (In.): For Use With: 10 to 29" Screens
Overall Height (In.): 5-1/2Overall Depth (In.): 1-7/8-6-7/8
Includes: Universal screen adapter to accommodate VESA 75 and 100 mounting holesColor: Black
Features: Arm extends up to 6.86" from wallFinish: matte
Load Capacity (Lb.): 25Max. Extension: +/- 35"
Mounting: Wall MountTilting Angle (Deg.): 90
Construction: SteelOverall Width (In.): 4-3/4 - 9
Country of Origin (subject to change): Taiwan, Province of China

Description

Pivot Wall Mount, Pivot Wall, For Use With 10 to 22 In LCD Screens, Load Capacity 25 Lb., Pitch 35 Deg., Swivel Angle 90 Deg., Overall Height 5 1/2 In., Overall Width 4.6-7.9 In., Overall Depth 1.9-6.86 In., Wood stud, concrete, cinder block, metal stud Mounting, Black, Finish Matte, Includes Universal screen adapter to accommodate VESA 75 and 100 mounting holes

Reviews