KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity

PEERLESS| Zoro #: G0322795| Mfr #: SP740P

$119.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: matte
Construction: Steel
Load Capacity (Lb.): 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322795 Mfr #: SP740P
Finish: matteConstruction: Steel
Load Capacity (Lb.): 80Standards: UL Certified
Mounting Dia. (In.): Features: Arm extends up to 10.05" from wall
Item: TV Wall MountIncludes: Universal screen adapter to accommodate 75, 100, 200 x 100 and 200 x 200 mm mounting holes
For Use With: 22 to 40" ScreensMax. Extension: +15/-5"
Overall Width (In.): 8-3/4-12-1/4Tilting Angle (Deg.): 90
Mounting: Wall MountType: Articulating
Overall Depth (In.): 2-7/8-15-5/8Overall Height (In.): 9-1/3
Color: BlackCountry of Origin (subject to change): Taiwan, Province of China

Description

Pivot Wall Mount, Pivot Wall, For Use With 22 to 40 In LCD Screens, Load Capacity 80 Lb., Pitch +15 to -5 Deg., Swivel Angle 90 Deg., Overall Height 9 1/3 In., Overall Width 8.75-12.24 In., Overall Depth 2.97-10.05 In., Wood stud, concrete, cinder block, metal stud Mounting, Black, Finish Matte, Includes Universal screen adapter to accommodate 75, 100, 200 x 100 and 200 x 200 mm mounting holes

Reviews