Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
VESA PLP Dedicated Adaptor Plate, 150 lb. Capacity, Black
  • Zoro #: G0179840
  • Mfr #: PLPV4X4
$104.77
  • Item: PLP Dedicated Adaptor Plate
  • Color: Black
  • Construction: Steel
See full product details
This item ships free.

Peerless #PLPV4X4 Specifications

  • Zoro #: G0179840
  • Mfr #: PLPV4X4
Item: PLP Dedicated Adaptor Plate Color: Black
Construction: Steel Overall Depth (In.): 29
Finish: Black Type: VESA
Includes: Security Hardware Max. Extension: 0
Overall Height (In.): 1-1/8 For Use With: Display, Flat-Panel Mounts
Features: Dedicated VESA 400 x 400mm PLP Adaptor Plate Overall Width (In.): 21
Load Capacity (Lb.): 150 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLP Dedicated Adaptor Plate, VESA, For Use With Display, Flat-Panel Mounts, Load Capacity (Lb.) 150, Max. Extension 0, Overall Height (In.) 1-1/8, Overall Width (In.) 21, Overall Depth (In.) 29, Color Black, Finish Black, Features Dedicated VESA 400 x 400mm PLP Adaptor Plate, Construction Steel, Includes Security Hardware

Reviews of Peerless #PLPV4X4