Peerless
Ceiling Projector Mount, 50 lb. Capacity
Mfr # PRG-UNV
Zoro # G0849791
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Construction Steel
- Swivel Angle (Deg.) 360 Degrees
- For Use With Projectors up to 50 lb
- Finish Matte
Explore More Products
- PEERLESS Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity ST670P
- PEERLESS Tilt TV Wall Mount, 22" to 71" Screen, 200 lb. Capacity ST16D
- PEERLESS Articulating Mount, For Displays, 60 lb. CMJ300
- PEERLESS Dual Desk Monitor Arm, 30" Monitors, 40 lb. Capacity LCT620AD
- PEERLESS Wall Component Shelf, 100 lb. Capacity PS200
- PEERLESS Adjustable I-Beam Clamp, Ceiling Mounting, for Projector Mounts ACC558
- PEERLESS Lcd Mount W/Desk Clamp & Grommet LCT100S
- PEERLESS Hg Unv Arm 32-50 Gl Blk PLA50-UNLP-GB
- PEERLESS Lcd Adpr Plate Kit - Vesa 200 - Black LC-V200
- MOR/RYDE MOR/RYDE TV5004H Solid Rigid Type Wall TV Mount M6R-TV5004H
- STANLEY Fixed Wall Mount Equipment Shelf, for use with TV Mounts ADS-200
- Peerless TV Mounts & Stands