Wall And Ceiling Speaker Mount, White

PEERLESS| Zoro #: G1297877| Mfr #: SPK811W

$23.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL listed
Construction: Steel
Overall Height (In.): 3-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1297877 Mfr #: SPK811W
Standards: UL listedConstruction: Steel
Overall Height (In.): 3-1/4Overall Depth (In.): 4
Includes: Wood Stud, Metal Stud, Concrete, And Drywall Mounting Hardware, Speaker Mounting FastenersColor: White
Load Capacity (Lb.): 20Swivel Angle (Deg.): 120
Mounting: Wall and Ceiling MountFor Use With: Mini, Satellite, and Bookshelf Style Speakers
Overall Width (In.): 2Country of Origin (subject to change): United States

Description

Speaker Mount, Wall And Ceiling, Overall Depth 4 In, Overall Height 3 1/4 In, Overall Width 2 In, Load Capacity 20 Lbs, Mounting Adjustable 3 In Extensions, Swivel Angle 120 Deg, Steel Construction, For Use With Most Mini, Satelite, And Bookshelf Style Speakers Up To 20 Lbs, Color White, UL Listed, Includes Wood Stud, Metal Stud, Concrete, And Drywall Mounting Hardware, Speaker Mounting Fasteners, Speaker Not Included

Reviews