Peerless
Flat TV Wall Mount, 3" to 75" Screen, 150 lb. Capacity
Mfr # PF650
Zoro # G1389437
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat
- Color Black
- Height 16.9"
- Width 30.9"
- Construction Steel
Explore More Products
- PEERLESS Universal Flat TV Wall Mount, 42" to 71" Screen, 250 lb. Capacity SF670
- PEERLESS Extension Column, Display Ceiling Mounts AEC0810
- PEERLESS Full Motion TV Wall Mount, 22" to 37" Screen SA740P
- PEERLESS Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity ST670P
- PEERLESS Articulating Mount, For Displays, 100 lb. SA752PU
- PEERLESS TV Wall Mount, For Televisions HPF650
- PEERLESS Plp Flat Panel Adapter Plates Black PLP-UNM
- PEERLESS Extension Column, Display Ceiling Mounts AEC0406
- PEERLESS Articulating Wall Arm w/ Vertical Adjustment For 37 In - 60 In Plasma PLAV60
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens MI-7C24
- MOUNT-IT Universal IPAD Tablet Tabletop Stand MI-3781
- Peerless TV Mounts & Stands