KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Universal Flat TV Wall Mount, 32" to 50" Screen

PEERLESS| Zoro #: G0589127| Mfr #: SF640

$47.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Depth (In.): 1-1/4
Includes: Universal screen adapter to accommodate mounting holes spaced up to 17.73" horizontally and 12.94" vertically
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0589127 Mfr #: SF640
Overall Depth (In.): 1-1/4Includes: Universal screen adapter to accommodate mounting holes spaced up to 17.73" horizontally and 12.94" vertically
Color: BlackMounting Dia. (In.):
Mounting: Wall MountFinish: matte
Construction: SteelSwivel Angle (Deg.):
Load Capacity (Lb.): 150Type: flat
Item: TV Wall MountFeatures: Low-profile design holds screen 1.2" away from wall
Overall Height (In.): 13-3/4For Use With: 32 to 50" Screens
Pitch (Deg.): Overall Width (In.): 19-3/8
Standards: UL CertifiedCountry of Origin (subject to change): Taiwan, Province of China

Description

TV Wall Mount, Flat, For Use With 32 to 50 In. Screens, Load Capacity (Lb.) 150, Pitch (Deg.) -, Swivel Angle (Deg.) -, Overall Height (In.) 13-3/4, Overall Width (In.) 19-3/8, Overall Depth (In.) 1-1/4, Mounting Wall Mount, Color Black, Finish Matte, Mounting Dia. (In.) -, Features Low-profile design holds screen 1.2 In. away from wall, Construction Steel, Standards UL Certified

Reviews