DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen

PEERLESS| Zoro #: G1706844| Mfr #: PF660

$44.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Low-profile design holds screen 1.68" from the wall
Finish: High Gloss
Overall Depth (In.): 1-2/3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706844 Mfr #: PF660
Features: Low-profile design holds screen 1.68" from the wallFinish: High Gloss
Overall Depth (In.): 1-2/3Includes: Universal screen adapter to accommodate mounting holes spaced up to 28.75" horizontally and 17.05" vertically
Overall Width (In.): 30-3/4Construction: Steel
Mounting: Wall MountMounting Dia. (In.):
Swivel Angle (Deg.): Pitch (Deg.):
Overall Height (In.): 18Type: flat
Color: BlackStandards: UL Certified
For Use With: 39 to 80" ScreensLoad Capacity (Lb.): 200
Item: TV Wall MountCountry of Origin (subject to change): Taiwan, Province of China

Description

Universal Flat Wall Mount, Wall, For Use With 32 to 60 In LCD/Plasma Screens, Load Capacity 200 Lb., Overall Height 18 In., Overall Width 30 3/4 In., Overall Depth 1 2/3 In., Wood stud, concrete, cinder block, metal stud Mounting, Black, Finish High Gloss, Includes Universal screen adapter to accommodate mounting holes spaced up to 28.75 In horizontally and 17.05 In vertically

Reviews