KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Universal Flat TV Wall Mount, 37" to 60" Screen

PEERLESS| Zoro #: G0822884| Mfr #: SF660

$81.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: matte
Construction: Steel
Load Capacity (Lb.): 200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822884 Mfr #: SF660
Finish: matteConstruction: Steel
Load Capacity (Lb.): 200Standards: UL Certified
Mounting Dia. (In.): Features: Open wall plate design allows for total wall access increasing electrical and cable management options
Item: TV Wall MountPitch (Deg.):
Swivel Angle (Deg.): Includes: Universal screen adapter to accommodate mounting holes spaced up to 32.48" horizontally and 17.05" vertically
For Use With: 39 to 80" ScreensOverall Width (In.): 34-1/8
Overall Height (In.): 18Mounting: Wall Mount
Type: flatOverall Depth (In.): 1-1/4
Color: BlackCountry of Origin (subject to change): Taiwan, Province of China

Description

Universal Flat Wall Mount, Wall, For Use With 37 to 60 In LCD/Plasma Screens, Load Capacity 200 Lb., Overall Height 18 In., Overall Width 34 1/8 In., Overall Depth 1 1/5 In., Wood stud, concrete, cinder block, metal stud Mounting, Black, Finish Matte, Includes Universal screen adapter to accommodate mounting holes spaced up to 32.48 In horizontally and 17.05 In vertically

Reviews