KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Universal Flat TV Wall Mount, 42" to 71" Screen, 250 lb. Capacity

PEERLESS| Zoro #: G1758303| Mfr #: SF670

$111.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Depth (In.): 1-3/4
Includes: Universal screen adapter to accommodate mounting holes spaced up to 35.75" horizontally and 19.8" vertically
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1758303 Mfr #: SF670
Overall Depth (In.): 1-3/4Includes: Universal screen adapter to accommodate mounting holes spaced up to 35.75" horizontally and 19.8" vertically
Color: BlackMounting Dia. (In.): -
Mounting: Wall MountFinish: matte
Construction: SteelSwivel Angle (Deg.): -
Load Capacity (Lb.): 250Type: flat
Item: TV Wall MountFeatures: Low-profile design holds screen 1.73" away from wall
Overall Height (In.): 20-5/8For Use With: 46 to 90" Screens
Pitch (Deg.): -Overall Width (In.): 37-3/4
Standards: UL CertifiedCountry of Origin (subject to change): United States

Description

Universal Flat Wall Mount, Wall, For Use With 42 to 71 In LCD/Plasma Screens, Load Capacity 250 Lb., Overall Height 20 5/8 In., Overall Width 37 3/4 In., Overall Depth 1 3/4 In., Wood stud, concrete, cinder block, metal stud Mounting, Black, Finish Matte, Includes Universal screen adapter to accommodate mounting holes spaced up to 35.75 In horizontally and 19.8 In vertically

Reviews