Universal Flat TV Wall Mount, 61" to 102" LCD/Plasma Screen, 350 lb. Capacity

PEERLESS| Zoro #: G1306374| Mfr #: SF680

$154.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: matte
Construction: Steel
Load Capacity (Lb.): 350
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306374 Mfr #: SF680
Finish: matteConstruction: Steel
Load Capacity (Lb.): 350Standards: UL Certified
Mounting Dia. (In.): Features: Low-profile design holds screen 1.83" away from wall
Item: TV Wall MountPitch (Deg.):
Swivel Angle (Deg.): Includes: Universal screen adapter to accommodate mounting holes spaced up to 43.75" horizontally and 29.31" vertically
For Use With: 60 to 95" ScreensOverall Width (In.): 45-3/4
Overall Height (In.): 30-1/4Mounting: Wall Mount
Type: flatOverall Depth (In.): 1-7/8
Color: BlackCountry of Origin (subject to change): United States

Description

Universal Flat Wall Mount, Wall, For Use With 61 to 102 In LCD/Plasma Screens, Load Capacity 350 Lb., Overall Height 30 1/4 In., Overall Width 45 3/4 In., Overall Depth 1 5/6 In., Wood stud, concrete, cinder block, metal stud Mounting, Black, Finish Matte, Includes Universal screen adapter to accommodate mounting holes spaced up to 43.75 In horizontally and 29.31 In vertically

Reviews