KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Universal Screen Adapter, Wall Mount , 80 lb. Capacity

PEERLESS| Zoro #: G2314076| Mfr #: SF630

$17.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: flat
Standards: UL Certified
Mounting Dia. (In.):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314076 Mfr #: SF630
Type: flatStandards: UL Certified
Mounting Dia. (In.): For Use With: 10 to 29" Screens
Overall Height (In.): 5-3/4Overall Depth (In.): 1
Includes: Universal screen adapter to accommodate VESA 75 and 100 mounting holesColor: Black
Features: Low-profile design holds screen 1" away from wallFinish: matte
Load Capacity (Lb.): 80Swivel Angle (Deg.):
Mounting: Wall MountPitch (Deg.):
Construction: SteelOverall Width (In.): 6
Country of Origin (subject to change): Taiwan, Province of China

Description

Universal Flat Wall Mount, Wall, For Use With 10 to 24 In LCD Screens, Load Capacity 80 Lb., Overall Height 5 3/4 In., Overall Width 6 In., Overall Depth 1 In., Wood stud, concrete, cinder block, metal stud Mounting, Black, Finish Matte, Includes Universal screen adapter to accommodate VESA 75 and 100 mounting holes

Reviews