Universal Tilt TV Wall Mount, 23" to 46" Screen, 150 lb. Capacity

PEERLESS| Zoro #: G0363264| Mfr #: PT640

$55.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Tilt
Standards: UL Certified
Mounting Dia. (In.):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363264 Mfr #: PT640
Type: TiltStandards: UL Certified
Mounting Dia. (In.): For Use With: 32 to 40" Screens
Overall Height (In.): 13-3/4Overall Depth (In.): 2-1/2
Includes: Universal screen adapter to accommodate mounting holes spaced up to 17.54" horizontally and 12.94" verticallyColor: Black
Features: Horizontal screen adjustment up to 6"Finish: High Gloss
Load Capacity (Lb.): 150Max. Extension: +15/-5"
Swivel Angle (Deg.): Mounting: Wall Mount
Construction: SteelOverall Width (In.): 19-1/4
Country of Origin (subject to change): Taiwan, Province of China

Description

Universal Tilt Wall Mount, Wall, For Use With 23 to 46 In LCD Screens, Load Capacity 150 Lb., Pitch +15/-5 Deg., Overall Height 13 3/4 In., Overall Width 19 1/4 In., Overall Depth 2 1/2 In., Wood stud, concrete, cinder block, metal stud Mounting, Black, Finish High Gloss, Includes Universal screen adapter to accommodate mounting holes spaced up to 17.54 In horizontally and 12.94 In vertically

Reviews