HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Universal Tilt TV Wall Mount, 39" to 75" Screen, 150 lb. Capacity

PEERLESS| Zoro #: G1263193| Mfr #: PT650

$55.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Depth (In.): 2-1/2
Features: Horizontal screen adjustment up to 8"
Overall Height (In.): 18-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263193 Mfr #: PT650
Overall Depth (In.): 2-1/2Features: Horizontal screen adjustment up to 8"
Overall Height (In.): 18-1/2Mounting Dia. (In.):
For Use With: 39 to 80" ScreensIncludes: Universal screen adapter to accommodate mounting holes spaced up to 29.06" horizontally and 17.67" vertically
Finish: High GlossMax. Extension: +15/-5"
Construction: SteelStandards: UL Certified
Swivel Angle (Deg.): Overall Width (In.): 30-3/4
Type: TiltColor: Black
Load Capacity (Lb.): 150Item: TV Wall Mount
Mounting: Wall MountCountry of Origin (subject to change): Taiwan, Province of China

Description

TV Wall Mount, Tilt, For Use With 39 to 80 In. Screens, Load Capacity (Lb.) 150, Swivel Angle (Deg.) -, Max. Extension +15/-5 In., Overall Height (In.) 18-1/2, Overall Width (In.) 30-3/4, Overall Depth (In.) 2-1/2, Mounting Wall Mount, Color Black, Finish High Gloss, Mounting Dia. (In.) -, Features Horizontal screen adjustment up to 8 In., Construction Steel, Standards UL Certified

Reviews