KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Universal Tilt TV Wall Mount, 32" to 60" LCD/Plasma Screen

PEERLESS| Zoro #: G1350973| Mfr #: PT660

$74.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Swivel Angle (Deg.):
For Use With: 39 to 80" Screens
Type: Tilt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1350973 Mfr #: PT660
Swivel Angle (Deg.): For Use With: 39 to 80" Screens
Type: TiltMounting: Wall Mount
Overall Width (In.): 30-3/4Item: TV Wall Mount
Max. Extension: +15/-5"Includes: Universal screen adapter to accommodate mounting holes spaced up to 29.06" horizontally and 17.67" vertically
Mounting Dia. (In.): Features: Horizontal screen adjustment up to 8"
Load Capacity (Lb.): 200Construction: Steel
Overall Height (In.): 18-1/2Overall Depth (In.): 2-1/2
Standards: UL CertifiedColor: Black
Finish: High GlossCountry of Origin (subject to change): Taiwan, Province of China

Description

Universal Tilt Wall Mount, Wall, For Use With 32 to 60 In LCD/Plasma Screens, Load Capacity 200 Lb., Pitch +15/-5 Deg., Overall Height 18 1/2 In., Overall Width 30 3/4 In., Overall Depth 2 1/2 In., Wood stud, concrete, cinder block, metal stud Mounting, Black, Finish High Gloss, Includes Universal screen adapter to accommodate mounting holes spaced up to 29.06 In horizontally and 17.67 In vertically

Reviews