Universal Ultra-Thin Flat Wall Mount, 23" to 46" LCD Screen

PEERLESS| Zoro #: G2139243| Mfr #: SUF640P

$51.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Ultra-Thin Flat
Standards: UL Certified
Mounting Dia. (In.):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139243 Mfr #: SUF640P
Type: Ultra-Thin FlatStandards: UL Certified
Mounting Dia. (In.): For Use With: 37 to 50" Screens
Overall Height (In.): 16-1/8Overall Depth (In.): 3/8
Includes: Universal screen adapter to accommodate mounting holes spaced up to 17.73" horizontally and 12.94" verticallyColor: Black
Features: Ultra-thin design holds screen only 0.4" from wallFinish: High Gloss
Load Capacity (Lb.): 150Swivel Angle (Deg.):
Mounting: Wall MountPitch (Deg.):
Construction: SteelOverall Width (In.): 20-2/3
Country of Origin (subject to change): United States

Description

Universal Ultra-Thin Flat Wall Mount, Wall, For Use With 23 to 46 In LCD Screens, Load Capacity 150 Lb., Overall Height 16 1/8 In., Overall Width 20 2/3 In., Overall Depth 2/5 In., Wood stud, concrete, cinder block, metal stud Mounting, Black, Finish High Gloss, Includes Universal screen adapter to accommodate mounting holes spaced up to 17.73 In horizontally and 12.94 In vertically

Reviews