KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Universal Ultra-Thin Flat Wall Mount, 37" to 65" LCD/Plasma Screen

PEERLESS| Zoro #: G1336203| Mfr #: SUF660P

$87.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: High Gloss
Construction: Steel
Load Capacity (Lb.): 150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336203 Mfr #: SUF660P
Finish: High GlossConstruction: Steel
Load Capacity (Lb.): 150Standards: UL Certified
Mounting Dia. (In.): Features: Ultra-thin design holds screen only 0.4" from wall
Item: TV Wall MountPitch (Deg.):
Swivel Angle (Deg.): Includes: Universal screen adapter to accommodate mounting holes spaced up to 32.48" horizontally and 17.67" vertically
For Use With: 40 to 80" ScreensOverall Width (In.): 35
Overall Height (In.): 21-3/4Mounting: Wall Mount
Type: Ultra-Thin FlatOverall Depth (In.): 3/8
Color: BlackCountry of Origin (subject to change): United States

Description

Universal Ultra-Thin Flat Wall Mount, Wall, For Use With 37 to 65 In LCD/Plasma Screens, Load Capacity 150 Lb., Overall Height 21 5/7 In., Overall Width 35 In., Overall Depth 2/5 In., Wood stud, concrete, cinder block, metal stud Mounting, Black, Finish High Gloss, Includes Universal screen adapter to accommodate mounting holes spaced up to 32.48 In horizontally and 17.67 In vertically

Reviews