Caster, Twn Wheel Plym Stem Svl, Urhn, 220 lb, Tl
Mfr # P18S-UP100K-SG8-TB
Zoro # G0249713
product price:Â $24.45
/eaKey Features
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
70 mm
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
20 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P18S-UP100K-SG8-TB
Zoro #
G0249713
UPC #
-
Country of Origin
China
Dimensions
Wheel Width
70 mm
Stem Length
20 mm
Overall Height
130 mm
Wheel Dia.
100 mm
Stem Dia.
12 mm
Swivel Radius
79 mm
Description
Cstr,Twn Whl Plym Stm Svl,Urhn,220 lb,Tl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.