Caster, Twn Wheel Plym Stem Svl, Urhn, 330 lb, Cl

  • Mfr # P18S-UP125K-SM-MB

  • Zoro # G0249661


product price:  $68.49
/ea

Key Features

Caster Stem Type
Central Locking Stem
Tread Shape
Standard
Wheel Width
80 mm
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P18S-UP125K-SM-MB
Zoro #
G0249661
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
80 mm
Stem Length
3-1/8 in
Stem Dia.
1-1/4 in
Overall Height
155 mm
Wheel Dia.
125 mm
Swivel Radius
103.5 mm

Details

Item
Swivel Stem Caster With Medical Central Lock
Caster Stem Type
Central Locking Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Nylon
Number of Wheels
2
Core Color
White
Tread Color
Black
Caster Raceway
Precision Ball
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Mounting Type
Central Lock Stem
Standards
RoHS, ICWM
Caster Load Rating Range
Light Duty
Includes
Total-Lock
Tread
Standard
Frame Finish
Natural Light Gray
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Caster Wheel/Tread Material
Polyurethane
Caster Brake Included
Yes
System of Measurement
Inch
Caster Wheel Bearings
Precision Ball
Extended Lead
No
Caster Swivel Lock Type
Central Lock
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Sealed Single Ball Bearing
ESD Conductive
No
Load Capacity
330 lb
Includes Thread Guards
No
Series
P18 Series
Caster Break Type
No Brake Included
Wheel/Tread Hardness
50-60 Shore D

Description

Cstr,Twn Whl Plym Stm Svl,Urhn,330 lb,Cl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.