Pegasus
Swivel Stem Caster, Urthan, 310 lb., Thrd Grd, Bk
Mfr # P12HS-UP050G-ST1-SB
Zoro # G0247044
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Application Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
- Stem Length 1-1/2 in
Explore More Products
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 150 lb. P12S-PRP030B-SX1
- PEGASUS Castr, Swivl Stem, Black Neoprene, 125 lb. P7S-SRP020K-SG5
- PEGASUS Cstr, Swvl Stem, Gray Surlastc, 300 lb., Brk P12S-PRP040B-ST1-WB
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl P13S-UP050D-SR1-TB
- PEGASUS Swivel Stem Caster, Blk Plyprpyln, 90 lb., Brk P5S-PB020G-ST5-SB
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. P12S-PRP050B-Q
- PEGASUS Castr, Swivl Stem, Gray Urethan, 175 lb., Tl P12S-UP030D-ST1-TB
- PEGASUS Castr, Swivl Stem, Twin Wheel Nylon, 75 lb. P3S-UN50G-SG
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. P12S-PRP050B-ST1
- SERVICE CASTER 2 Inch Gloss Black Hooded Grip Ring Ball Casters, 4PK SCC-GR01S20-POS-GB-716-4
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb PRE30273ZN-VPR01(CG)B
- Pegasus Stem Casters