Swivel Stem Caster, Blk Plyprpyln, 130 lb., Brk

  • Mfr # P5S-PB040G-ST1-SB

  • Zoro # G0236544


product price:  $8.59
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5S-PB040G-ST1-SB
Zoro #
G0236544
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1-1/2 in
Stem Dia.
1/2 in
Caster Thread Size
1/2"-13
Wheel Dia.
4 in
Overall Height
4-7/8 in
Swivel Radius
3-5/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Core Color
Black
Standards
RoHS, ICWM
System of Measurement
Inch
Caster Product Group
Swivel Caster With Brake
Caster Wheel Bearings
Plain
Caster Raceway
Double Ball
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Wheel/Tread Material
Polypropylene
Frame Finish
Zinc Plated
Tread
Standard
Caster Brake Included
Yes
Tread Color
Black
Caster Load Rating Range
Light Duty
Caster Sub-Type
Swivel
Includes
Pinch Type Brake
Caster Mounting Type
Threaded Stem
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Caster Break Type
Pinch Type
Wheel/Tread Hardness
60-70 Shore D
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Load Capacity
130 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Series
P5 Series
ESD Conductive
No

Description

Castr,Swvl Stm,Blk Plyprpyln,130 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.