Pelican
Black Protective Case, 22"L x 13.81"W x 9"D, Latch: Double Throw
Mfr # 1510-000-110
Zoro # G6167366
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-ring Sealed, Overmolded Handles, Pick-n-pluck Foam, Watertight
- Overall Depth 9 in
Explore More Products
- PELICAN Silver Protective Case, 24.39"L x 19.36"W x 8.79"D 1600NF
- PELICAN Black Protective Case, 31.59"L x 22.9"W x 19.48"D 1660-021-110
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D 1660-020-110
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11.02"D 016150-0041-110
- PELICAN Desert Tan Protective Case, 22"L x 13.81"W x 9"D 1510NF
- PELICAN Olive Drab Green Protective Case, 37-1/2"L x 27.13"W x 14.37"D 1730-000-130
- PELICAN O-Ring Lid for 1450 Cases 1453
- PELICAN O-Ring Lid for 1600 Cases 1603
- PELICAN Silver Protective Case, 20.66"L x 17.2"W x 8.4"D 1550-001-180
- NANUK CASES Case 904 Empty with First Aid Logo, Red 904S-000RD-PA0-FSA01
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 4-1/2"D 50410F
- Pelican Hard Case Storage