DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Protective Case, 9-39/64" W x 16-15/16" L x 13-27/64" H

PELICAN| Zoro #: G1487911| Mfr #: 1430 WL/WF

$88.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 9-39/64"
Includes: Foam
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487911 Mfr #: 1430 WL/WF
Overall Width: 9-39/64"Includes: Foam
Color: BlackOverall Length: 16-15/16"
Overall Depth: 13-27/64"Inside Width: 5-3/4"
Item: Protective CaseMfr. Series: 1430
Weight: 6.5 lb.Latch: Double Throw
Inside Length: 13-9/16"Lid Depth: 2"
Features: Watertight, Crushproof and DustproofInside Depth: 11-11/16"
Material: polypropyleneBottom Depth: 9-45/64"
Standards: IP67, Def Stan 81-41/Stanag 4280Country of Origin (subject to change): United States

Description

Protective Case, Overall Length 16-15/16 In., Overall Width 9-39/64 In., Overall Depth 13-27/64 In., Inside Depth 11-11/16 In., Inside Length 13-9/16 In., Inside Width 5-3/4 In., Lid Depth 2 In., Bottom Depth 9-45/64 In., Material Polypropylene, Color Black, Weight 6.5 lb., Latch Double Throw, Mfr. Series 1430, Features Watertight, Crushproof and Dustproof, Standards IP67, Def Stan 81-41/Stanag 4280, Includes Foam

Reviews