October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Black Protective Case, 16.44"L x 13"W x 6.82"D

  • Zoro #: G4788786
  • Mfr #: 1450-001-110-G

$108.95

Details
  • Max. Temp. Rating: 210 Degrees F
  • Foam Material: None
  • Includes Foam: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pelican #1450-001-110-G Specifications

  • Zoro #: G4788786
  • Mfr #: 1450-001-110-G
Max. Temp. Rating: 210 Degrees F Foam Material: None
Includes Foam: No Case Type: Carrying Case
Inside Length: 14-5/8" Handle Style: Rubber Over Molded Handles
Includes: O-ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors Inside Width: 10-3/16"
Water and Air Tight O-Ring: Polymer Min. Temp. Rating: -40 Degrees F
Overall Length: 16.44" Standards: IP67 (1m Submersion for 30 min.), MIL C-4150J, Def Stan 81-41-STANAG 4280
Weight: 5.61 lb. Material: Polypropylene
Mfr. Series: 1450 Bottom Depth: 4-1/4"
Overall Depth: 6.82" Volume Capacity: 0.52 cu. ft.
Lid Depth: 1-3/16" Handle Style - Protective Cases: Folding
Number of Wheels: 0 Color: Black
Inside Depth: 6" Overall Width: 13"
Latch: Double Throw Load Capacity: 30 lb.
Item: Protective Case Features: Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors
Country of Origin (subject to change): United States

Description

Take a look at the features for Pelican Protective Case. Color: Black, Overall Length: 16", Material: Copolymer-Polypropylene.

Reviews of Pelican #1450-001-110-G