Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Black Protective Case, 22.07"L x 17.92"W x 10.42"D

  • Zoro #: G4788865
  • Mfr #: 1560-001-110-G

$177.95

Details
  • Handle Style: Rubber Over Molded Handles
  • Overall Depth: 10.42"
  • Material: Polypropylene
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pelican #1560-001-110-G Specifications

  • Zoro #: G4788865
  • Mfr #: 1560-001-110-G
Handle Style: Rubber Over Molded Handles Overall Depth: 10.42"
Material: Polypropylene Inside Depth: 9"
Latch: Double Throw Includes: O-ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors, Retractable Extension Handle, Polyurethane Wheels with Stainless Steel Bearings
Foam Material: None Item: Protective Case
Case Type: Rolling Case Lid Depth: 2"
Handle Style - Protective Cases: Folding, Telescoping Includes Foam: No
Mfr. Series: 1560 Water and Air Tight O-Ring: Polymer
Inside Length: 20-3/8" Number of Wheels: 2
Features: Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, 2 level Pick N Pluck(TM) with Convoluted Lid Foam Load Capacity: 104 lb.
Color: Black Inside Width: 15-7/16"
Standards: IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280 Volume Capacity: 1.64 cu. ft.
Overall Width: 17.92" Max. Temp. Rating: 210 Degrees F
Bottom Depth: 7" Min. Temp. Rating: -40 Degrees F
Weight: 17 lb. Overall Length: 22.07"
Country of Origin (subject to change): United States

Description

Here are some important details for Pelican Protective Case. Color: Black, Overall Length: 22-1/16", Material: Copolymer polypropylene.

Reviews of Pelican #1560-001-110-G