Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Case, 24-53/64 InLx19-11/16 InWx11-7/8 In

  • Zoro #: G0058165
  • Mfr #: 1610NF

$224.59

  • Includes: O-Ring Seal, Automatic Pressure Equalization Valve, Fold Down Handles, Stainless Steel Hardware and Padlock Protectors, Retractable Extension Handle, Polyurethane Wheels with Stainless Steel Bearings
  • Material: Copolymer polypropylene
  • Overall Length: 24-7/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pelican #1610NF Specifications

  • Zoro #: G0058165
  • Mfr #: 1610NF
Includes: O-Ring Seal, Automatic Pressure Equalization Valve, Fold Down Handles, Stainless Steel Hardware and Padlock Protectors, Retractable Extension Handle, Polyurethane Wheels with Stainless Steel Bearings Material: Copolymer polypropylene
Overall Length: 24-7/8" Bottom Depth: 8-37/64"
Lid Depth: 2-1/16" Features: Watertight, Airtight, Dustproof, Chemical Resistant and Corrosion Proof
Wheel Type: Rigid Color: Black
Weight: 19.5 lb. Load Capacity: 99 lb.
Volume Capacity: 2.23 cu. ft. Min. Temp. Rating: -40 Degrees F
Mfr. Series: 1610 Number of Wheels: 2
Handle Style - Protective Cases: Folding, Telescoping Includes Foam: No
Inside Depth: 10-5/8" Water and Air Tight O-Ring: Yes
Max. Temp. Rating: 210 Degrees F Overall Depth: 11-7/8"
Foam Material: None Inside Length: 21-25/32"
Latch: Double Throw Overall Width: 19-3/4"
Item: Protective Case Inside Width: 16-11/16"
Standards: IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Protective Case, Overall Length 24-7/8 In., Overall Width 19-3/4 In., Overall Depth 11-7/8 In., Material Copolymer Polypropylene, Volume Capacity 2.23 cu. ft., Color Black, Includes Foam No, Number of Wheels 2, Water and Air Tight O-Ring Yes, Airline Carry-On Size No, Handle Style - Protective Cases Folding, Telescoping, Min. Temp. Rating -40 Degrees F, Max. Temp. Rating 210 Degrees F, Load Capacity 99 lb., Inside Depth 10-5/8 In., Inside Length 21-25/32 In., Inside Width 16-11/16 In.

Reviews of Pelican #1610NF