Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Black Protective Case, 14.2"L x 11.4"W x 6-1/2"D

  • Zoro #: G4786835
  • Mfr #: IM2100

$99.95

Details
  • Inside Length: 13"
  • Lid Depth: 2"
  • Water and Air Tight O-Ring: EPDM
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pelican #IM2100 Specifications

  • Zoro #: G4786835
  • Mfr #: IM2100
Inside Length: 13" Lid Depth: 2"
Water and Air Tight O-Ring: EPDM Item: Protective Case
Overall Depth: 6-1/2" Number of Latches: 2
Inside Width: 9-1/4" Includes: (2) Pad lockable Hasps, Vortex(R) Valve
Overall Width: 11.4" Standards: MIL-STD-810F, FED-STD-101C, ATA300
Max. Temp. Rating: 140 Degrees F Includes Foam: Yes
Latch: Press and Pull Handle Style - Protective Cases: Folding
Features: Lightweight, Watertight, Crushproof, Dustproof, Two Press and Pull Latches, Powerful Hinges Foam Style: Pick and Pack
Number of Wheels: 0 Inside Depth: 6"
Min. Temp. Rating: -20 Degrees F Weight: 6.0 lb.
Color: Black Overall Length: 14.2"
Number of Padlock Holes: 2 Case Type: Micro Case
Volume Capacity: 0.42 cu. ft. Material: HPX(R) High Performance Resin
Handle Style: Double Layer Soft Grip Handle Country of Origin (subject to change): United States

Description

Take a look at the features for Pelican Protective Case. Color: Black, Overall Length: 14-1/4", Material: HPX(R) High Performance Resin.

Reviews of Pelican #IM2100