Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Black Protective Case, 20.85"L x 12.73"W x 12-3/4"D

  • Zoro #: G8257663
  • Mfr #: 1460-006-110-G

$274.95

Details
  • Inside Length: 18-35/64"
  • Load Capacity: 15 lb.
  • Standards: IP67 (1m Submersion for 30 min.)
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pelican #1460-006-110-G Specifications

  • Zoro #: G8257663
  • Mfr #: 1460-006-110-G
Inside Length: 18-35/64" Load Capacity: 15 lb.
Standards: IP67 (1m Submersion for 30 min.) Handle Style - Protective Cases: Folding
Features: Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors Min. Temp. Rating: -40 Degrees F
Bottom Depth: 6-1/64" Color: Black
Case Type: Carrying Case Inside Width: 9-59/64"
Max. Temp. Rating: 210 Degrees F Weight: 12.48 lb.
Overall Width: 12.73" Includes: O-Ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handles, Stainless Steel Hardware and Padlock Protectors, Custom Foam Cut Out for Mfr. No. 9430-Y, 9430-B, 9435-O, 9435-ODGreen, 9435-B
Overall Length: 20.85" Latch: Double Throw
Overall Depth: 12-3/4" Number of Wheels: 0
Volume Capacity: 1.16 cu. ft. Handle Style: Rubber Over Molded Handles
Mfr. Series: 1460 Lid Depth: 4-29/32"
Includes Foam: Yes Material: Polypropylene
Item: Protective Case Inside Depth: 10-59/64"
Water and Air Tight O-Ring: Polymer Country of Origin (subject to change): United States

Description

Keep track of your tools and parts with the black protective case from Pelican. The protective case is 12-47/64\ in width and 12-3/4\" in depth. Features of this protective case include: watertight

Reviews of Pelican #1460-006-110-G