HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cord, F/Flashlight

PELICAN| Zoro #: G1089313| Mfr #: 2455N

$15.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cord Type: 12VDC
Item: Power Cord
For Use With: Mfr. No. 2450-013-110-G, 3660-010-245-G
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1089313 Mfr #: 2455N
Cord Type: 12VDCItem: Power Cord
For Use With: Mfr. No. 2450-013-110-G, 3660-010-245-GCountry of Origin (subject to change): China

Description

Cord, Charger, Description/Special Features 12V Plug-In, For Use With G3091566, G0590703, Package Quantity 1

Reviews