Pelican

Green Storage Trunk 17 in x 33 in x 14 in H

Pelican Green Storage Trunk 17 in x 33 in x 14 in H 472-FTLK-1
Hover or click to zoom Tap to zoom
$1,088.57
  • Item: Storage Trunk
  • Outside Width: 33 in
  • Outside Length: 17 in
  • Outside Height: 14 in
  • Color: Green
  • Load Capacity: 2.82 cu. ft.
  • Volume Capacity: 2.8 cu ft
  • Material: Polyethylene
See full product details
This item ships free.

Total: $1,088.57

Pelican #472-FTLK-1 Specifications

  • Item: Storage Trunk
  • Outside Width: 33 in
  • Outside Length: 17 in
  • Outside Height: 14 in
  • Color: Green
  • Load Capacity: 2.82 cu. ft.
  • Volume Capacity: 2.8 cu ft
  • Material: Polyethylene
  • ESD Conductive: No
  • Inside Length: 29 in
  • Inside Width: 14 in
  • Inside Height: 12 in
  • Includes: (2) Heavy-Duty Wheels, (2) Removable Trays, Lock-Ready Hasps, Soft-Grip Handles
  • Storage Trunk and Site Box Item: Storage Trunk
  • Type: Foot Locker
  • Storage Trunk Item: Storage Trunk
  • Package Quantity: 1
  • Resistant To: Corrosion, Impact
  • Shape: Rectangle
  • Inside LxWxH: 29 in x 14 in x 12 in
  • Mobility: Mobile
  • Number of Trays: 2
  • Overall LxWxH: 17 in x 33 in x 14 in
  • Color Family: Green
  • Closure Type: Lock-Ready Hasp
  • Stackable: Yes
  • Overall Length: 17 in
  • Hinge Material: Polyethylene
  • Handle Style: Soft-Grip
  • Country of Origin (subject to change): United States

Description

Footlocker, Color Green, Handle Style Soft-Grip, Hinge Material Polyethylene, Inside Height 12 in, Inside Length 29 in, Inside Width 14 in, Material Plastic, Overall Height 14 in, Overall Width 33 in, Overall Length 17 in, Stackable Yes, Volume Capacity 20.94 gal, Number of Handles 2, Mobility Mobile, Closure Type Lock-Ready Hasp, Finish Unfinished, Number of Trays 2, Resistant To Corrosion, Impact, Shape Rectangle

Reviews of Pelican #472-FTLK-1