Pelican

Green Storage Trunk 18 1/2 in x 36 1/4 in x 19 1/2 in H

Pelican Green Storage Trunk 18 1/2 in x 36 1/4 in x 19 1/2 in H iMTRLK
Hover or click to zoom Tap to zoom
$365.00
  • Item: Storage Trunk
  • Outside Width: 36 1/4 in
  • Outside Length: 18 1/2 in
  • Outside Height: 19 1/2 in
  • Color: Green
  • Volume Capacity: 5.1 cu ft
  • Material: HPX High Performance Resin
  • ESD Conductive: No
See full product details
This item ships free.

Total: $365.00

Pelican #IMTRLK Specifications

  • Item: Storage Trunk
  • Outside Width: 36 1/4 in
  • Outside Length: 18 1/2 in
  • Outside Height: 19 1/2 in
  • Color: Green
  • Volume Capacity: 5.1 cu ft
  • Material: HPX High Performance Resin
  • ESD Conductive: No
  • Inside Length: 33 in
  • Inside Width: 15 in
  • Inside Height: 19 in
  • Storage Trunk and Site Box Item: Storage Trunk
  • Width: 18-1/2"
  • Jobsite Box Color Family: Olive Drab Green
  • Includes: (2) Removable Plastic Trays (Same Color), Hinged Lid, Stainless Steel Hardware, Press and Pull Latches, Corrosion-Resistant Padlockable Hasp, Molded-In Carrying/Lifting Ledges at Each End, Molded-In Stacking Ribs
  • Storage Trunk Item: Storage Trunk
  • Locking System: Padlock Hasp
  • Jobsite Box Product Grouping: Trunk Locker
  • Package Quantity: 1
  • Stackable: Yes
  • Inside LxWxH: 32 7/8 in x 15 in x 17 3/4 in
  • Closure Type: Padlock Hasp
  • Caster Wheel Diameter: Not Applicable
  • Overall LxWxH: 18 1/2 in x 36 1/4 in x 19 5/8 in
  • Overall Length: 18 1/2 in
  • Shape: Rectangle
  • Color Family: Green
  • Mobility: Stationary
  • Number of Trays: 2
  • Hinge Material: Polyethylene
  • Lid Type: Hinged
  • Resistant To: Corrosion, Weather
  • Country of Origin (subject to change): United States

Description

Trunk Locker, Color Green, Hinge Material Polyethylene, Inside Height 17 3/4 in, Inside Length 32 7/8 in, Inside Width 15 in, Material Plastic, Overall Height 19 5/8 in, Overall Width 36 1/4 in, Overall Length 18 1/2 in, Stackable Yes, Volume Capacity 38.15 gal, Number of Handles 2, Mobility Stationary, Caster Wheel Diameter Not Applicable, Closure Type Padlock Hasp, Finish Unfinished, Lid Type Hinged, Number of Trays 2, Resistant To Corrosion, Weather, Shape Rectangle

Reviews of Pelican #IMTRLK