Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Handheld Flashlight, Industrial, LED
  • Zoro #: G0284967
  • Mfr #: 2220-016-110-G
$44.99
  • Run Time on High Setting: 34 hr.
  • Flashlight Battery Type: Alkaline
  • Beam Distance: 12m
See full product details
Orders over $50 ship free.

Pelican #2220-016-110-G Specifications

  • Zoro #: G0284967
  • Mfr #: 2220-016-110-G
Run Time on High Setting: 34 hr. Flashlight Battery Type: Alkaline
Beam Distance: 12m Length: 3.50"
Manufacturers Warranty Length: Limited Lifetime Standards: UL, IECex
Number of Batteries: 2 Lamp Life: 100,000 hr.
Item: Handheld Flashlight Water Penetration Rating: IPx4
Flashlight Body Material: Plastic Safety Rated: Not Safety Rated
Lamp Type: Led Switch Type: Click
Battery Burn Time: 34 hr. Flashlight Beam Type: Fixed
Lumens: 9 Flashlight Battery Size: CR2032
Peak Beam Intensity: 38cd Weight with Batteries: 1.00 oz.
Lighting Technology: LED Maximum Lumens Output: 9
Body Color: Black Light Output Modes: High
Lens Material: Polycarbonate Rechargeable: No
Batteries Included: Yes Special Light Output Mode: Red Light
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

We’re sure to have the standard or rechargeable mini and speciality flashlights you need. Take a look at the features for Pelican Handheld Flashlight. Length: 3.50", Lamp Type: Led, Flashlight Battery Size: CR2032.

Reviews of Pelican #2220-016-110-G