Shop Alternate Products
This Product is Discontinued
Pelican
Yellow No Led 183 lm (Discontinued)
Mfr # 3610-G
Zoro # G0285481
Free Shipping & Returns
This Product is Discontinued
Key Features
- Maximum Lumens Output 183
- Number of Batteries 4
- Flashlight Battery Size AA
- Flashlight Battery Type Alkaline
- Body Color Yellow