Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Hardback Laptop Case 14-1/4"x10-3/8"x 2"

  • Zoro #: G4564795
  • Mfr #: 1085
$85.47
  • Includes: Automatic Purge Valve, Pick N Pluck Foam, Removable Shoulder Strap, Watertight Gasket
  • Width: 10 3/8 in
  • Depth: 2 in
See full product details
This item ships free.

Pelican #1085 Specifications

  • Zoro #: G4564795
  • Mfr #: 1085
Includes: Automatic Purge Valve, Pick N Pluck Foam, Removable Shoulder Strap, Watertight Gasket Width: 10 3/8 in
Depth: 2 in Fits: 14 in Laptops
Item: Hardback Laptop Case Color: Black
Material: ABS Length: 14 1/4 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hardback Laptop Case, Fits 14 in Laptops, Color Black, Material ABS, Length 14 1/4 in, Width 10 3/8 in, Depth 2 in, Includes Automatic Purge Valve, Pick N Pluck Foam, Removable Shoulder Strap, Watertight Gasket

Reviews of Pelican #1085