customer-service Help
Pelican

High Visibility Yellow Led 161

Pelican High Visibility Yellow Led 161 2010
Tap to zoom
Hover or click to zoom
$70.00
  • Body Color: High Visibility Yellow
  • Body Dia.: 1.5 in
  • Flashlight Battery Size: C
See full product details
Orders over $75 ship free.

Total: $70.00

Pelican #2010 Specifications

  • Body Color: High Visibility Yellow
  • Body Dia.: 1.5 in
  • Flashlight Battery Size: C
  • Flashlight Battery Type: Alkaline
  • Flashlight Body Material: Plastic
  • Includes: Clip, Key Ring, Lanyard, Pressure Valve
  • Length: 8.11 in
  • Lumens: 161
  • Maximum Lumens Output: 161
  • Number of Batteries: 3
  • Rechargeable: No
  • Run Time on High Setting: 22 hr
  • Safety Rated: Class I, Division 1/Class II, Division 1/Class III, Div. 1
  • Light Output Modes: High
  • Weight with Batteries: 13.4 oz
  • Special Light Output Mode: No Special Light Output
  • Flashlight Beam Type: Fixed
  • Peak Beam Intensity: 509cd
  • Lamp Life: 100,000 hr
  • Beam Distance: 160m
  • Lamp Type: Led
  • Lens Material: Polycarbonate
  • Switch Type: Rotary
  • Safety Rating: Class I, Div. 1, Groups A, B, C, D
  • Standards: CSA-C22.2 No. 157-92, IEC 60079-0 : 2007-10, IEC 60079-11 : 2006, IEC 60079-26 : 2006, IEC 61241-11 : 2005, UL 783, UL 913
  • Batteries Included: No
  • Item: Handheld Flashlight
  • Battery Burn Time: 22 hr
  • Water Penetration Rating: IPX7
  • Manufacturers Warranty Length: Limited Lifetime
  • Length (Straight Wireway): 8.11 in
  • Country of Origin (subject to change): China

Description

Handheld Flashlight, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Size C, Flashlight Battery Type Alkaline, Lumens 161, Maximum Lumens Output 161, Run Time on High Setting 22 hr, Flashlight Body Material Plastic, Body Color Yellow, Length 8.11 in, Body Dia. 1.5 in, Safety Rated Class I, Div. 1, Safety Rating Class I, II, III - Div. 1 - Groups A, B, C, D, F, G

Reviews of Pelican #2010