SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Holster, Cordura, 2EUE8, 3WY33, 4DY67, 5WAU8

PELICAN| Zoro #: G0355756| Mfr #: 2327

$12.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Flashlight HolsterHeight: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355756 Mfr #: 2327
Color: BlackItem: Flashlight Holster
Height: 2"Width: 3"
Length: 7"For Use With: Mfr. No. 2300-010-245-G, 2320-010-110-G, 2330-010-110-G, 2390B
Country of Origin (subject to change): China

Description

Holster, Cordura, For Use With G0147944, G0737186, G0760575, G1570965, Package Quantity 1

Reviews